References
Festo:FENG-50-320-KF
Rubix:133A2095
Manufacturer :34511
EAN:4052568004187

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 34511 GUIDE UNIT FENG-50-320-KF
Guide unit FENG-50-320-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=50, Stroke=320 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 4890 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 895.51 excl. VAT
/ Each
£ 1,074.61 incl. VAT
- Delivery usually within ( 6 ) days