SMC MXPJ6-5 AIR SLIDE TABLE


MXP Guide Cylinders

References
smc:MXPJ6-5
rubix:114A0269
MXPJ, Air Slide Table, Linear Guide, 6 Bore
brand logo
Technical specifications
Typemxp
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXPJ6-5 AIR SLIDE TABLE


The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
•Precision air slide table
•Bore size: 6mm
•Strokes: 5mm and 10mm
•With rubber or metal stopper

Bore Size: Ø6
Stroke: 5mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x49x17 mm
Logistic Weight5 g
Typemxp
Cylinder diameter6 mm
Show UNSPSC/ECL@SS
£ 220.50 excl. VAT
/ Each
£ 264.60 incl. VAT
  • Delivery usually within ( 4 ) days