Guide Unit
Type | guide unit |
---|---|
Cylinder diameter | 40 mm |
Type | guide unit |
---|---|
Cylinder diameter | 40 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Fixation centre-to-centre distance | 38 mm |
Design size | 40 |
Usually arrives within 14 working days