SMC MGPL32-300AZ-M9PL COMPACT GUIDE CYLINDER WITH AIR CUSHION
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPL32-300AZ-M9PL
Rubix:235A1327
Manufacturer :MGPL32-300AZ-M9PL

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC MGPL32-300AZ-M9PL COMPACT GUIDE CYLINDER WITH AIR CUSHION
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP.The series is designed for high side load applications found in material handling, lifting and stopping. Thecylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 990.49 excl. VAT
/ Each
£ 1,188.59 incl. VAT
- Delivery usually within ( 7 ) days