References
Festo:DFM-80-25-P-A-KF
Rubix:113A0225
Manufacturer :170960
EAN:4052568140410

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 170960 GUIDED DRIVE DFM-80-25-P-A-KF
Guide cylinder DFM-80-25-P-A-KF With integrated guide. Centre of gravity Distance from working load to yoke plate=125 mm, Stroke=25 mm, Piston diameter=80 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 6540 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 641.92 excl. VAT
/ Each
£ 770.30 incl. VAT
- Delivery usually within ( 6 ) days