FESTO 170898 GUIDED DRIVE DFM-100-200-P-A-GF

Guided Actuator

See technical informationSee documents
References
Festo:DFM-100-200-P-A-GF
Rubix:107A1863
Manufacturer :170898
EAN:4052568139926
brand logo
Technical specifications
Typeguided actuator
Cylinder diameter100 mm
Cylinder stroke200 mm
See all Specifications
Documents

Product details : FESTO 170898 GUIDED DRIVE DFM-100-200-P-A-GF


Strengths

Minimal space requirement
Minimal mounting time
Choice of compressed air supply ports
Wide range of mounting options
Good protection against torsion
High rigidity
Maintenance-free
With plain-bearing guide:high rigidity thanks to large-diameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide: for applications involving torque loads

Technical specifications


Attributes
Typeguided actuator
Cylinder diameter100 mm
Cylinder stroke200 mm
Min. temperature-20 °C
Max. temperature80 °C
Design size100
Show UNSPSC/ECL@SS
£ 1,177.99 excl. VAT
/ Each
£ 1,413.59 incl. VAT
  • Delivery usually within ( 6 ) days