SMC MXH6-15 AIR SLIDE TABLE

Guide cylinders MXH

See technical information

References

SMC:MXH6-15
Rubix:114A0461
brand logo

Technical specifications

Typemxh
Cylinder diameter6 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC MXH6-15 AIR SLIDE TABLE


Compact Sled, bearing circulation unit
MXH, Narrow Width Precision Slide Table (Recirculating Bearings)

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x55x39 mm
Logistic Weight81 g
Typemxh
Cylinder diameter6 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Design size6
Seriesmxh-z
£ 229.28 excl. VAT
/ Each
£ 275.14 incl. VAT
  • Delivery usually within ( 15 ) days