SMC CY1L10H-250 MAGNETICALLY COUPLED RODLESS CYLINDER


Guided Cylinder

References
smc:CY1L10H-250
rubix:2601872
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke250 mm
See all Specifications

Product details : SMC CY1L10H-250 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Slider style: ball bushing bearing
•Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
•Strokes from 50mm through 1000mm
•Available with high or low magnetic holding force
•Available with shock absorbers
•Auto-switch capable

Bore Size: 10mm
Magnetic Holding Force: H (Large Holding Force)
Stroke: 250
Adjuster: Adjuster Bolt
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)374x85x34 mm
Logistic Weight965 g
Typerodless cylinder
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 534.94 excl. VAT
/ Each
£ 641.93 incl. VAT
  • Delivery usually within ( 4 ) days