SMC CY1L15H-250 MAGNETICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:CY1L15H-250
Rubix:2601874
Manufacturer :CY1L15H-250
EAN:3618035655514

Technical specifications
| Type | rodless cylinder; double acting |
|---|---|
| Cylinder stroke | 250 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CY1L15H-250 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY1L, Magnetically Coupled Rodless Cylinder, Ball Bushing
Strengths
Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 379x105x40 mm |
|---|---|
| Logistic Weight | 1620 g |
| Type | rodless cylinder; double acting |
| Cylinder stroke | 250 mm |
| Cylinder diameter | 15 mm |
| Max. service pressure | 7 bar |
| Material | aluminum alloy; hard chrome plated cylinder tube; nbr (seals) |
Show UNSPSC/ECL@SS
£ 611.52 excl. VAT
/ Each
£ 733.82 incl. VAT
- Delivery usually within ( 7 ) days