SMC CY1S10-150Z MAGNETICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:CY1S10-150Z
Rubix:393A5099
Manufacturer :CY1S10-150Z

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : SMC CY1S10-150Z MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard
Technical specifications
Attributes
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 10 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 376.88 excl. VAT
/ Each
£ 452.26 incl. VAT
- Usually arrives within 14 working days