References
SMC:CY1L20H-150B
Rubix:221A3583

Technical specifications
| Type | smc cy1l20h-150b magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
Product details : SMC CY1L20H-150B MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Logistic Weight | 2264 g |
|---|---|
| Type | smc cy1l20h-150b magnetically coupled rodless cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
| Max. service pressure | 7 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 707.24 excl. VAT
/ Each
£ 848.69 incl. VAT
- Delivery usually within ( 6 ) days