Plate Cylinder
Type | plate cylinder |
---|---|
Cylinder stroke | 40 mm |
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 24x109x54 mm |
---|---|
Logistic Weight | 306 g |
Type | plate cylinder |
Cylinder stroke | 40 mm |
Cylinder diameter | 25 mm |
Usually arrives within 14 working days