References
SMC:CY1L25H-350
Rubix:2601878
EAN:3618035654913

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC CY1L25H-350 BASIC RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY1L, Magnetically Coupled Rodless Cylinder, Ball Bushing
Strengths
Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 505x140x54 mm |
|---|---|
| Logistic Weight | 4300 g |
| Type | rodless cylinder |
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 776.42 excl. VAT
/ Each
£ 931.70 incl. VAT
- Delivery usually within ( 6 ) days