SMC MY2H16G-100L MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2H16G-100L
Rubix:2606485
EAN:3618036297553

Documents
Product details : SMC MY2H16G-100L MECHANICALLY COUPLED RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
•Series L: w/Low Load Shock Absorber.
Guide Suffix: High Precision Guide 1 Shaft
Bore Size: 16mm
Port Thread: Ø16 M Thread
Ø25 & 40 Rc:
Stroke: 100
Stroke Adjusting Unit: L (Left
Right: w/Low Load Shock Absorber)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Guide Suffix: High Precision Guide 1 Shaft
Bore Size: 16mm
Port Thread: Ø16 M Thread
Ø25 & 40 Rc:
Stroke: 100
Stroke Adjusting Unit: L (Left
Right: w/Low Load Shock Absorber)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 745.74 excl. VAT
/ Each
£ 894.89 incl. VAT
- Delivery usually within ( 4 ) days