SMC MY1B25G-600Z MECHANICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MY1B25G-600Z
Rubix:2606405
Manufacturer :MY1B25G-600Z
EAN:3618036323887

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 600 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY1B25G-600Z MECHANICALLY COUPLED RODLESS CYLINDER
At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
•w/o Stroke Adjustment Unit
•Easy adjustment of the cushion needle.
•Entrance of external particle is reduced, reliability improved and maintenance costs reduced.
•Piping flexibility because it can be connected in 4 directions and it can be selected from 2 types (standard and centralised).
•Flexibility in the auto switch mounting.
Bore Size: 25mm
Port Thread: Rc
Piping: G (Centralized Piping Type)
Stroke: 600
Stroke Adjustment Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Easy adjustment of the cushion needle.
•Entrance of external particle is reduced, reliability improved and maintenance costs reduced.
•Piping flexibility because it can be connected in 4 directions and it can be selected from 2 types (standard and centralised).
•Flexibility in the auto switch mounting.
Bore Size: 25mm
Port Thread: Rc
Piping: G (Centralized Piping Type)
Stroke: 600
Stroke Adjustment Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
Mechanical joint rodless cylinder with slide bearing
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 600 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 375.16 excl. VAT
/ Each
£ 450.19 incl. VAT
- Delivery usually within ( 4 ) days