SMC CY3R20-150 MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3R20-150
Rubix:132A6055

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : SMC CY3R20-150 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 284x100x100 mm |
|---|---|
| Logistic Weight | 700 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 412.07 excl. VAT
/ Each
£ 494.48 incl. VAT
- Delivery usually within ( 7 ) days