SMC MY1B32TF-2000Z MECHANICALLY COUPLED RODLESS CYLINDER


Guided Cylinder

References
smc:MY1B32TF-2000Z
rubix:393A6427
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke2000 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC MY1B32TF-2000Z MECHANICALLY COUPLED RODLESS CYLINDER


At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.

Strengths

Mechanical joint rodless cylinder with slide bearing
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths

Technical specifications


Attributes
Logistic Weight9080 g
Typerodless cylinder
Cylinder stroke2000 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 612.55 excl. VAT
/ Each
£ 735.06 incl. VAT
  • Usually arrives within 14 working days