SMC MY3B25TF-200 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY3B25TF-200
rubix:2606544
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke200 mm
See all Specifications

Product details : SMC MY3B25TF-200 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.

Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 200
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight1630 g
Typerodless cylinder
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 325.85 excl. VAT
/ Each
£ 391.02 incl. VAT
  • Delivery usually within ( 4 ) days