SMC MY1B32TFG-1400Z MECHANICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MY1B32TFG-1400Z
Rubix:393A6404



Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1400 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC MY1B32TFG-1400Z MECHANICALLY COUPLED RODLESS CYLINDER
At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
Strengths
Mechanical joint rodless cylinder with slide bearing
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 7662 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 1400 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 8 bar |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 596.92 excl. VAT
/ Each
£ 716.30 incl. VAT
- Usually arrives within 14 working days