SMC MY1C50TFG-400 MECHANICALLY COUPLED RODLESS CYLINDER
MY1C, Mechanical Joint Rodless Cylinder, Cam Follower Guide w/o Stroke Adjustment
See technical informationSee documentsReferences
SMC:MY1C50TFG-400
Rubix:393A6574
Documents
Product details : SMC MY1C50TFG-400 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
w/o Stroke Adjustment Unit
Mechanical joint rodless cylinder with cam follower guide
Bore sizes: 16, 20, 25, 32, 40, 50, 63 (mm)
Strokes from 100mm through 2000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 1,674.27 excl. VAT
/ Each
£ 2,009.12 incl. VAT
- Usually arrives within 14 working days
