SMC MY1M32G-500 MECHANICAL RODLESS CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:MY1M32G-500
Rubix:113A3413
Manufacturer :MY1M32G-500
EAN:3618036301656
MY1M, Mechanical Joint Rodless Cylinder,Slide Bearing Type

Technical specifications

Typemechanically jointed rodless cylinder
Cylinder stroke500 mm
Cylinder diameter32 mm
See all Specifications

Documents

Product details : SMC MY1M32G-500 MECHANICAL RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Technical specifications


Attributes
Logistic Weight7230 g
Typemechanically jointed rodless cylinder
Cylinder stroke500 mm
Cylinder diameter32 mm
£ 820.28 excl. VAT
/ Each
£ 984.34 incl. VAT
  • Delivery usually within ( 6 ) days