SMC MY3B25TF-300 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3B25TF-300
Rubix:2606545
Manufacturer :MY3B25TF-300
EAN:3618036289626

Technical specifications
| Type | mechanically jointed rodless cylinder (my3b, air cushion) |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY3B25TF-300 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 300
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 300
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1770 g |
|---|---|
| Type | mechanically jointed rodless cylinder (my3b, air cushion) |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
| Material | aluminum alloy; stainless steel |
Show UNSPSC/ECL@SS
£ 339.30 excl. VAT
/ Each
£ 407.16 incl. VAT
- Delivery usually within ( 4 ) days