Guided Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 150 mm |
Type | dual rod cylinder |
Logistics dimensions (L x W x H) | 17x222x46 mm |
---|---|
Logistic Weight | 458 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 150 mm |
Type | dual rod cylinder |
Delivery usually within ( 52 ) days