SMC CXSL32-125-XB11 DUAL ROD CYLINDER


Guided Cylinder

References
smc:CXSL32-125-XB11
rubix:2607272
brand logo
brand logo
Technical specifications
Cylinder diameter32Ā mm
Cylinder stroke125Ā mm
TypeDual Rod Cylinder
See all Specifications

Product details : SMC CXSL32-125-XB11 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x237x98Ā mm
Logistic Weight2260Ā g
Cylinder diameter32Ā mm
Cylinder stroke125Ā mm
TypeDual Rod Cylinder
Show UNSPSC/ECL@SS
Ā£ 560.48 excl. VAT
/ Each
Ā£ 672.58 incl. VAT
  • Delivery usually within ( 52 ) days