References
SMC:CXSM25-110-XB11
Rubix:2607246

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSM25-110-XB11 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x206x80 mm |
|---|---|
| Logistic Weight | 1250 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 110 mm |
| Type | dual rod cylinder |
Show UNSPSC/ECL@SS
£ 380.38 excl. VAT
/ Each
£ 456.46 incl. VAT
- Delivery date on request
Contact a branch