SMC MGZ63TF-150 AIR CYLINDER


Guided Cylinder

References
smc:MGZ63TF-150
rubix:111A4846
MGZ, Double Power Cylinder, Non-rotating
brand logo
Technical specifications
Cylinder diameter63 mm
Typemgz
See all Specifications

Product details : SMC MGZ63TF-150 AIR CYLINDER


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable

Mounting: Basic Type
Bore Size: 63mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 150
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x371x82 mm
Logistic Weight4625 g
Cylinder diameter63 mm
Typemgz
Show UNSPSC/ECL@SS
£ 781.99 excl. VAT
/ Each
£ 938.39 incl. VAT
  • Delivery usually within ( 4 ) days