SMC EMXQ20-40R AIR SLIDE TABLE


Guided Cylinder

References
smc:EMXQ20-40R
rubix:2602475
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter20 mm
See all Specifications

Product details : SMC EMXQ20-40R AIR SLIDE TABLE


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)

Technical specifications


Attributes
Logistic Weight1610 g
Typeair slide table
Cylinder diameter20 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Fixation centre-to-centre distance35 mm
Design size20
Show UNSPSC/ECL@SS
£ 828.89 excl. VAT
/ Each
£ 994.67 incl. VAT
  • Delivery usually within ( 28 ) days