SMC MXJ6-5CN AIR SLIDE TABLE


MXJ, Miniature High Precision Slide Table (ø4.5, ø6, ø8)

References
smc:MXJ6-5CN
rubix:392A8469
manufacturer :MXJ6-5CN
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXJ6-5CN AIR SLIDE TABLE


Air slide table, double acting High precision linear guide Bore sizes (mm): 4.5, 6, 8, 12 and 16 Strokes up to 50 mm Compact and lightweight design.

Strengths

Strokes up to 20 mm. Front and top mounting. Travelling parallelism: 0.005 mm. Clean room specification available. Operating pressure range: 0.15 to 0.7 MPa.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke5 mm
Fixation centre-to-centre distance8 mm
Design size6
Show UNSPSC/ECL@SS
£ 279.80 excl. VAT
/ Each
£ 335.76 incl. VAT
  • Usually arrives within 14 working days