References
Festo:DGSL-16-50-Y3A
Rubix:114A1418
Manufacturer :544001
EAN:4052568183448

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 544001 MINI SLIDE DGSL-16-50-Y3A
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Strengths
- High load capacity and positioning accuracy
- Maximum movement precision thanks to ground-in ball bearing cage guide
- Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
- Variants with clamping unit or end-position locking for fixing the guide slide
- Wide variety of mounting and attachment options
- Compact design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x85x90 mm |
|---|---|
| Logistic Weight | 1330,8 g |
| Type | mini slide |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 866.37 excl. VAT
/ Each
£ 1,039.64 incl. VAT
- Delivery usually within ( 2 ) days