SMC CY1SG20-200BZ MAGNETICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:CY1SG20-200BZ
Rubix:393A5050
Manufacturer :01108704
Documents
Product details : SMC CY1SG20-200BZ MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Improved bearing performance
Improved durability
Improved lubrication by using a lubretainer
Minimum operating pressure reduced by 30%
Reduction of sliding resistance
Improved durability
Improved lubrication by using a lubretainer
Minimum operating pressure reduced by 30%
Reduction of sliding resistance
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 667.20 excl. VAT
/ Each
£ 800.64 incl. VAT
- Usually arrives within 14 working days
