Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 12 mm |
Logistic Weight | 330 g |
---|---|
Type | guided actuator |
Cylinder diameter | 12 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 10 bar |
Design size | 12 |
Delivery usually within ( 2 ) days