Mini Slide
Type | Mini Slide |
---|---|
Cylinder diameter | 16 mm |
Logistic Weight | 499,3 g |
---|---|
Type | Mini Slide |
Cylinder diameter | 16 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Max. service pressure | 10 bar |
Design size | 16 |
Delivery usually within ( 6 ) days