FESTO 575832 TOOTHED BELT AXIS EGC-80-400-TB-KF-0H-GK
Ball Screw Linear Actuator
See technical informationSee documentsReferences
Festo:EGC-80-400-TB-KF-0H-GK
Rubix:110A8069
Manufacturer :575832
EAN:4052568261740

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 575832 TOOTHED BELT AXIS EGC-80-400-TB-KF-0H-GK
toothed belt axis EGC-80-400-TB-KF-0H-GK With recirculating ball bearing guide Effective diameter of drive pinion=28,65 mm, Working stroke=400 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,24 %
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,420.65 excl. VAT
/ Each
£ 1,704.78 incl. VAT
- Delivery usually within ( 2 ) days