Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 70x70x32 mm |
---|---|
Logistic Weight | 465,51 g |
Type | guided actuator |
Cylinder diameter | 16 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 20 mm |
In stock: Next day delivery