References
Festo:FENG-40-400-KF
Rubix:123A5955
Manufacturer :150291
EAN:4052568116484

Technical specifications
| Type | feng guide unit for iso 15552 standard cylinder, recirculating ball guide (kf) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 150291 GUIDE UNIT FENG-40-400-KF
Guide unit FENG-40-400-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=40, Stroke=400 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x60x120 mm |
|---|---|
| Logistic Weight | 3252,4 g |
| Type | feng guide unit for iso 15552 standard cylinder, recirculating ball guide (kf) |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 791.62 excl. VAT
/ Each
£ 949.94 incl. VAT
- Delivery usually within ( 6 ) days