References
Festo:DFM-20-30-P-A-GF
Rubix:114A1302
Manufacturer :170842
EAN:4052568139674

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 170842 GUIDED DRIVE DFM-20-30-P-A-GF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistic Weight | 885,6 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 263.25 excl. VAT
/ Each
£ 315.90 incl. VAT
- Delivery usually within ( 2 ) days