References
SMC:MXW8-50B
Rubix:2606385

Documents
Product details : SMC MXW8-50B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 8mm
Thread Type: Bore 8-16
Stroke: 50mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 50mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x49x30 mm |
|---|---|
| Logistic Weight | 600 g |
| Type | mxw |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 60 °C |
| Design size | 8 |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 923.77 excl. VAT
/ Each
£ 1,108.52 incl. VAT
- Delivery usually within ( 8 ) days