Guided Drive DFM
Type | Guided Actuator |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 95x95x45 mm |
---|---|
Logistic Weight | 1172,1 g |
Type | Guided Actuator |
Cylinder diameter | 25 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 20 mm |
Max. service pressure | 10 bar |
Design size | 25 |
In stock: Next day delivery