References
SMC:CDBX2N15-50
Rubix:114A0667
Manufacturer :CDBX2N15-50
EAN:3618035403177

Product details : SMC CDBX2N15-50 AIR CYLINDER
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 25mm to 200mm. Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Cylinder: DB (Auto Switch/Housing Mount)
Model: N (Non-lube)
Bore Size: 15mm
Port Thread: Rc (M ø10, ø15)
Stroke: 50mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Model: N (Non-lube)
Bore Size: 15mm
Port Thread: Rc (M ø10, ø15)
Stroke: 50mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | cx2 |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 15 |
| Series | cx2 |
Show UNSPSC/ECL@SS
£ 372.83 excl. VAT
/ Each
£ 447.40 incl. VAT
- Delivery usually within ( 4 ) days