Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 100x60x100 mm |
---|---|
Logistic Weight | 1217,8 g |
Type | guided actuator |
Cylinder diameter | 25 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 25 mm |
Max. service pressure | 10 bar |
Design size | 25 |
Delivery usually within ( 2 ) days