Mini Slide
Type | mini slide |
---|---|
Cylinder diameter | 10 mm |
Logistic Weight | 265,9 g |
---|---|
Type | mini slide |
Cylinder diameter | 10 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Design size | 10 |
Delivery usually within ( 6 ) days