FESTO 8161439 GUIDED DRIVE DFM-32-250-B-PPV-A-KF


Guided drive

References
festo:DFM-32-250-B-PPV-A-KF
rubix:220A6607
manufacturer :8161439
ean:4052568595906
brand logo
brand logo
Technical specifications
Typeguided drive
See all Specifications

Product details : FESTO 8161439 GUIDED DRIVE DFM-32-250-B-PPV-A-KF


Strengths

•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads

Applications

Terminals;Lifting;Stopping

Technical specifications


Attributes
Typeguided drive
Min. temperature-5 °C
Max. temperature60 °C
Cylinder stroke250 mm
Max. service pressure10 bar
Design size32
Show UNSPSC/ECL@SS
£ 956.94 excl. VAT
/ Each
£ 1,148.33 incl. VAT
  • Delivery usually within ( 6 ) days