References
Festo:DFM-16-100-B-PPV-A-GF
Rubix:390A6330
Manufacturer :604968
EAN:4052568407995

Technical specifications
| Type | festo 604968 guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 604968 GUIDED DRIVE
DFM-16-100-B-PPV-A-GF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 604968 guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 80 °C |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 338.28 excl. VAT
/ Each
£ 405.94 incl. VAT
- Delivery usually within ( 11 ) days