References
SMC:MXW20-200
Rubix:2606372
Manufacturer :MXW20-200
EAN:3618036333183

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC MXW20-200 AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 20mm
Thread Type: Bore 8-16
Stroke: 200mm
Option: Standard (w/Urethane Bumper)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 200mm
Option: Standard (w/Urethane Bumper)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 512x98x60 mm |
|---|---|
| Logistic Weight | 5624 g |
| Type | air slide table |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 1,228.43 excl. VAT
/ Each
£ 1,474.12 incl. VAT
- Delivery usually within ( 4 ) days