References
Festo:DFM-16-50-B-PPV-A-GF
Rubix:390A6351
Manufacturer :8162433
EAN:4052568596064

Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 8162433 GUIDED DRIVE
DFM-16-50-B-PPV-A-GF GUIDED CYLINDER
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 309.43 excl. VAT
/ Each
£ 371.32 incl. VAT
- Delivery usually within ( 6 ) days