References
SMC:MXH6-60
Rubix:115A3389

Product details : SMC MXH6-60 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
MXH, Compact Slide Table, Linear Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x100x39 mm |
|---|---|
| Logistic Weight | 131 g |
| Type | mxh |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Design size | 6 |
| Series | mxh |
Show UNSPSC/ECL@SS
£ 269.69 excl. VAT
/ Each
£ 323.63 incl. VAT
- Delivery usually within ( 4 ) days