References
Festo:DFM-16-80-B-PPV-A-GF
Rubix:390A6355
Manufacturer :8162434
EAN:4052568596071



Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 8162434 GUIDED DRIVE
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 15 |
Show UNSPSC/ECL@SS
£ 326.75 excl. VAT
/ Each
£ 392.10 incl. VAT
- Delivery usually within ( 6 ) days