References
Festo:DFM-32-160-B-PPV-A-KF
Rubix:263A1746
Manufacturer :609356
EAN:4052568411749

Technical specifications
| Type | festo 609356 guided drive dfm-32-160-b-ppv-a-kf |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 609356 GUIDED DRIVE DFM-32-160-B-PPV-A-KF
DFM-32-160-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 609356 guided drive dfm-32-160-b-ppv-a-kf |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Max. temperature | 60 °C |
| Design size | 318 |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 771.46 excl. VAT
/ Each
£ 925.75 incl. VAT
- Delivery usually within ( 11 ) days