NORGREN M/61063/M/25 GUIDING & STOPPER CYLINDER
Stopping Double Acting Cylinder
See technical informationReferences
IMI Norgren:M/61063/M/25
Rubix:111A3673


Technical specifications
| Type | stopping double acting cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Product details : NORGREN M/61063/M/25 GUIDING & STOPPER CYLINDER
Guide cylinder with plain bearing
Guide cylinder with plain bearing
Technical specifications
Attributes
| Type | stopping double acting cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 667.52 excl. VAT
/ Each
£ 801.02 incl. VAT
- Usually arrives within 14 working days