References
Festo:DFM-32-50-B-PPV-A-KF
Rubix:390A6434
Manufacturer :609359
EAN:4052568411770

Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 609359 GUIDED DRIVE
DFM-32-50-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 544.95 excl. VAT
/ Each
£ 653.94 incl. VAT
- Delivery usually within ( 11 ) days